Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
VIZABLE® FR Standard Hi-Vis Mesh Safety Vest, Zipper, ANSI Class 2, Type R, L, Yellow
See all 64 items in product family

VIZABLE® FR Standard Hi-Vis Mesh Safety Vest, Zipper, ANSI Class 2, Type R, L, Yellow

Item #: WBB2306384

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 121.00
Product Information
Customer Review
Product Q&A
Accessories
VIZABLE® FR Standard Hi-Vis Mesh Safety Vest, Zipper, ANSI Class 2, Type R, L, Yellow

Features:

  • Standard Zip Front Vest 1 Pkt
  • Silver Segmented Reflective
  • TYPE R Class 2
Approvals:

  • Compliant to ASTM F1506 for Arc Flash
  • Complies with OSHA 1910.269
  • Compliant to NFPA 70E for Arc Flash
  • Compliant to CSA Z462 for Arc Flash (Canada)
  • Meets ANSI/ISEA 107 Type R Class 2

Product Specifications

    • COLORYellow
    • BRANDNational Safety Apparel®
    • DESCRIPTIONFR Standard Mesh Vest
    • MANUFACTURERS PART NUMBERV00HA2ZLG
    • MATERIAL(S)Modacrylic/Para-Aramid Mesh
    • PACKAGE QUANTITY1
    • SIZEL
    • HAZARD RISK CATEGORY (HRC)1
    • SERIESVIZABLE® FR
    • # OF OUTSIDE POCKETS0
    • ANSI TYPER
    • CLASSANSI Class 2
    • # OF INSIDE POCKETS1
    • CLOSURE TYPEZipper
    • FABRIC WEIGHT 5.8 oz.
    • GENDERUnisex
    • ARC RATING4.6 cal/cm2
    • APPROVALS OR CERTIFICATIONSASTM F1506, OSHA 1910.269, NFPA 70E, CSA Z462

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed