Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ergodyne® GloWear® 8215BA Class 2 Econo Breakaway Vest, Lime, L/XL

Rollover image to zoom in

Click image to enlarge

See all 150 items in product family

Ergodyne® GloWear® 8215BA Class 2 Econo Breakaway Vest, Lime, L/XL

Item #: WBB305851

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $10.05 Save up to 18%
Price: $ 8.20
Product Information
Customer Review
Product Q&A
Accessories
GloWear® 8215BA Class 2 Econo Breakaway Vest, Lime, L/XL

Class 2 Econo Breakaway Vest: Hook & loop on both shoulders and sides
  • ANSI-certified polyester mesh (3.3 oz.)
  • Hook & loop front closure
  • Five-point hook & loop breakaway
  • 2 Level 2 ANSI-certified tape
  • Pockets: One inside
  • Lime, Orange


Product Specifications

    • COLORLime
    • BRANDErgodyne
    • DESCRIPTIONGloWear® 8215BA Econo Breakaway Vest
    • MANUFACTURERS PART NUMBER21075
    • MATERIAL(S)Polyester Mesh
    • PACKAGE QUANTITY1
    • SIZEL/XL
    • TYPEClass 2 Econo Breakaway Vest
    • PROMOTIONEveryday Low Price
    • CLOSURE TYPEHook & Loop
    • CLASSANSI Class 2

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed