discount codeFree shipping over 300

Applied at checkout

VIZABLE® Hi-Vis Deluxe Micro Mesh Road Vest, ANSI Class 2, Type R, S, Orange

VIZABLE® Hi-Vis Deluxe Micro Mesh Road Vest, ANSI Class 2, Type R, S, Orange

Item #: WBB2307677

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $55.00

Quantity

Popular item in this category

Customers Also Viewed

VIZABLE® Hi-Vis Deluxe Micro Mesh Road Vest, ANSI Class 2, Type R, S, Orange

Features:

  • 4 Pockets- Cell Phone, Pencil and 2 lower
  • Zip Front
  • Mic Tab
  • Silver 3M™ Scotchlite™ Reflective
  • TYPE R Class 2
Approvals:

  • Meets ANSI/ISEA 107 Type R Class 2

Product Specifications

  • COLOROrange
  • BRANDNational Safety Apparel®
  • DESCRIPTIONDeluxe Micro Mesh Road Vest
  • MANUFACTURERS PART NUMBERVNT8149S
  • MATERIAL(S)Polyester Micro Mesh
  • PACKAGE QUANTITY1
  • SIZES
  • SERIESVIZABLE®
  • ANSI TYPER
  • # OF INSIDE POCKETS0
  • # OF OUTSIDE POCKETS4
  • CLOSURE TYPESnap
  • GENDERUnisex
  • CLASSANSI Class 2
  • FABRIC WEIGHT 4 oz.
  • APPROVALS OR CERTIFICATIONSANSI/ISEA 107
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
VIZABLE® Hi-Vis Deluxe Micro Mesh Road Vest, ANSI Class 2, Type R, S, Orange

VIZABLE® Hi-Vis Deluxe Micro Mesh Road Vest, ANSI Class 2, Type R, S, Orange

Item #: WBB2307677

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top