Take 15% off your entire order!

Offer applied at checkout

VIZABLE® Hi-Vis Heavy Duty Tablet Survey Vest, ANSI Class 2, Type R, 2XL, Yellow

VIZABLE® Hi-Vis Heavy Duty Tablet Survey Vest, ANSI Class 2, Type R, 2XL, Yellow

Item #: WBB2307868

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $175.95

Save $8.80 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

VIZABLE® Hi-Vis Heavy Duty Tablet Survey Vest, ANSI Class 2, Type R, 2XL, Yellow

Features:

  • 7 Pocket w/Zippered Survey & snap front
  • Mic Tab
  • 2 Silver 3M™ Scotchlite™ Reflective
  • TYPE R Class 2
Approvals:

  • Meets ANSI/ISEA 107 Type R Class 2

Product Specifications

  • COLORYellow
  • BRANDNational Safety Apparel®
  • DESCRIPTIONHeavy Duty Tablet Survey Vest
  • MANUFACTURERS PART NUMBERVNT9829XXL
  • MATERIAL(S)Poly/Cotton Blend
  • PACKAGE QUANTITY1
  • SIZE2XL
  • SERIESVIZABLE®
  • ANSI TYPER
  • # OF INSIDE POCKETS2
  • # OF OUTSIDE POCKETS4
  • CLOSURE TYPEZipper
  • GENDERUnisex
  • CLASSANSI Class 2
  • APPROVALS OR CERTIFICATIONSANSI/ISEA 107
  • FABRIC WEIGHT 7.5 oz.
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

VIZABLE® Hi-Vis Heavy Duty Tablet Survey Vest, ANSI Class 2, Type R, L, Yellow

Item #: B2307926

Not Yet Rated

Usually ships in 5 to 8 days

$166.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
VIZABLE® Hi-Vis Heavy Duty Tablet Survey Vest, ANSI Class 2, Type R, 2XL, Yellow

VIZABLE® Hi-Vis Heavy Duty Tablet Survey Vest, ANSI Class 2, Type R, 2XL, Yellow

Item #: WBB2307868

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant