discount codeFree shipping over 300

Applied at checkout

+

Utility Pro™ Hi-Vis Nylon Ladies Vest, ANSI Class 2, XL, Yellow

Utility Pro™ Hi-Vis Nylon Ladies Vest, ANSI Class 2, XL, Yellow

Item #: WBB1644891

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$19.99 up to 12% OFF

Price: $17.50

Quantity

Popular item in this category

Utility Pro™ Hi-Vis Nylon Ladies Vest, ANSI Class 2, L, Yellow

Usually ships in 5 to 8 days

Not Yet Rated

$17.00

Customers Also Viewed

Utility Pro™ Hi-Vis Nylon Ladies Vest, ANSI Class 2, XL, Yellow

Features:
  • ANSI Class2
  • Designed And Sized Specifically For Ladies
  • Inside Draw String Insures Form Fitting For Safety And Comfort
  • PTFE Fabric Protection

Product Specifications

  • COLORYellow
  • BRANDUtility Pro™
  • DESCRIPTIONHi-Vis Nylon Ladies Vest
  • MANUFACTURERS PART NUMBERUHV662-XL-Y
  • MATERIAL(S)Nylon
  • PACKAGE QUANTITY1
  • SIZEXL
  • TYPESafety Vest
  • PROMOTIONEveryday Low Price
  • CLASSANSI Class 2
  • CLOSURE TYPEZipper
  • # OF POCKETS2
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Utility Pro™ Hi-Vis Nylon Ladies Vest, ANSI Class 2, XL, Yellow

Utility Pro™ Hi-Vis Nylon Ladies Vest, ANSI Class 2, XL, Yellow

Item #: WBB1644891

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Utility Pro™ Hi-Vis Nylon Ladies Vest, ANSI Class 2, XL, Yellow
    Utility Pro™ Hi-Vis Nylon Ladies Vest, ANSI Class 2, XL, Yellow
    Utility Pro™ Hi-Vis Nylon Ladies Vest, ANSI Class 2, XL, Yellow

    Be the first to know about our special deals and events!

    Top