Take 15% off your entire order!

Offer applied at checkout

+

Utility Pro™ Hi-Vis Tearaway Vest, ANSI Class 2, 2XL/3XL, Yellow

Utility Pro™ Hi-Vis Tearaway Vest, ANSI Class 2, 2XL/3XL, Yellow

Item #: WBB1645024

(1)

Enter zip code for delivery date estimate

Shipping to 10465 change

$26.99 up to 43% OFF

Price: $15.25

Save $0.76 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Utility Pro™ Hi-Vis Tearaway Vest, ANSI Class 2, 2XL/3XL, Yellow

Features:
  • ANSI Class 2 Mesh
  • Self-adhesive Closure With Adjustable Feature For A Better Fit
  • Contrast Stripes For Better Visibility


Product Specifications

  • COLORYellow
  • BRANDUtility Pro™
  • DESCRIPTIONHi-Vis Tearaway Vest
  • MANUFACTURERS PART NUMBERUHV312X-2X/3X-Y
  • MATERIAL(S)Mesh
  • PACKAGE QUANTITY1
  • SIZE2XL/3XL
  • TYPESafety Vest
  • PROMOTIONEveryday Low Price
  • CLASSANSI Class 2
  • CLOSURE TYPEHook & Loop
  • # OF POCKETSNone
Customer Review

4.0

  • 5 Star

    0
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: July 19, 2016

    very good
    Your review:
    good product great price!
Product Q & A

There are no questions for this product.

Popular item in this category

Utility Pro™ Hi-Vis Tearaway Vest, ANSI Class 2, 4XL/5XL, Yellow

Item #: B1645075

Not Yet Rated

Usually ships in 45 to 48 days

$14.75

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Utility Pro™ Hi-Vis Tearaway Vest, ANSI Class 2, 2XL/3XL, Yellow

Utility Pro™ Hi-Vis Tearaway Vest, ANSI Class 2, 2XL/3XL, Yellow

Item #: WBB1645024

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Utility Pro™ Hi-Vis Tearaway Vest, ANSI Class 2, 2XL/3XL, Yellow
    Utility Pro™ Hi-Vis Tearaway Vest, ANSI Class 2, 2XL/3XL, Yellow
    Utility Pro™ Hi-Vis Tearaway Vest, ANSI Class 2, 2XL/3XL, Yellow
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant