discount codeFree shipping over 300

Applied at checkout

+

Utility Pro™ Hi-Vis Tearaway Vest, ANSI Class 2, L/XL, Orange

Utility Pro™ Hi-Vis Tearaway Vest, ANSI Class 2, L/XL, Orange

Item #: WBB1645021

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$24.99 up to 56% OFF

Price: $11.00

Quantity

Popular item in this category

Utility Pro™ Hi-Vis Tearaway Vest, ANSI Class 2, L/XL, Yellow

Usually ships in 5 to 8 days

(1)

$11.00

Customers Also Viewed

Utility Pro™ Hi-Vis Tearaway Vest, ANSI Class 2, L/XL, Orange

Features:
  • ANSI Class 2 Mesh
  • Self-adhesive Closure With Adjustable Feature For A Better Fit
  • Contrast Stripes For Better Visibility


Product Specifications

  • COLOROrange
  • BRANDUtility Pro™
  • DESCRIPTIONHi-Vis Tearaway Vest
  • MANUFACTURERS PART NUMBERUHV312-L/XL-O
  • MATERIAL(S)Mesh
  • PACKAGE QUANTITY1
  • SIZEL/XL
  • TYPESafety Vest
  • PROMOTIONEveryday Low Price
  • CLASSANSI Class 2
  • # OF POCKETSNone
  • CLOSURE TYPEHook & Loop
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Utility Pro™ Hi-Vis Tearaway Vest, ANSI Class 2, L/XL, Orange

Utility Pro™ Hi-Vis Tearaway Vest, ANSI Class 2, L/XL, Orange

Item #: WBB1645021

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Utility Pro™ Hi-Vis Tearaway Vest, ANSI Class 2, L/XL, Orange
    Utility Pro™ Hi-Vis Tearaway Vest, ANSI Class 2, L/XL, Orange
    Utility Pro™ Hi-Vis Tearaway Vest, ANSI Class 2, L/XL, Orange

    Be the first to know about our special deals and events!

    Top