discount codeFree shipping over 300

Applied at checkout

+

Utility Pro™ Hi-Vis Tearaway Vest, ANSI Class 2, S/M, Yellow

Utility Pro™ Hi-Vis Tearaway Vest, ANSI Class 2, S/M, Yellow

Item #: WBB1645020

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$24.99 up to 57% OFF

Price: $10.75

Quantity

Popular item in this category

Utility Pro™ Hi-Vis Tearaway Vest, ANSI Class 2, S/M, Orange

Usually ships in 5 to 8 days

Not Yet Rated

$10.75

Customers Also Viewed

Utility Pro™ Hi-Vis Tearaway Vest, ANSI Class 2, S/M, Yellow

Features:
  • ANSI Class 2 Mesh
  • Self-adhesive Closure With Adjustable Feature For A Better Fit
  • Contrast Stripes For Better Visibility


Product Specifications

  • COLORYellow
  • BRANDUtility Pro™
  • DESCRIPTIONHi-Vis Tearaway Vest
  • MANUFACTURERS PART NUMBERUHV312-S/M-Y
  • MATERIAL(S)Mesh
  • PACKAGE QUANTITY1
  • SIZES/M
  • TYPESafety Vest
  • PROMOTIONEveryday Low Price
  • CLASSANSI Class 2
  • CLOSURE TYPEHook & Loop
  • # OF POCKETSNone
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Utility Pro™ Hi-Vis Tearaway Vest, ANSI Class 2, S/M, Yellow

Utility Pro™ Hi-Vis Tearaway Vest, ANSI Class 2, S/M, Yellow

Item #: WBB1645020

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Utility Pro™ Hi-Vis Tearaway Vest, ANSI Class 2, S/M, Yellow
    Utility Pro™ Hi-Vis Tearaway Vest, ANSI Class 2, S/M, Yellow
    Utility Pro™ Hi-Vis Tearaway Vest, ANSI Class 2, S/M, Yellow

    Be the first to know about our special deals and events!

    Top