discount codeFree shipping over 300

Applied at checkout

Hi-Visibility Flame Resistant Mesh Safety Vest VMV8, ANSI Class 2, Yellow/Green, Size 4XL/5XL

Hi-Visibility Flame Resistant Mesh Safety Vest VMV8, ANSI Class 2, Yellow/Green, Size 4XL/5XL

Item #: WBB1818162

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$95.70 up to 14% OFF

Price: $81.95

Quantity

Popular item in this category

Customers Also Viewed

Hi-Visibility Flame Resistant Mesh Safety Vest VMV8, ANSI Class 2, Yellow/Green, Size 4XL/5XL

Features:

  • Hi-Visibility Flame-Resistant Mesh Safety Vest; Yellow/ Green; Parallel Striping
  • Front And Back
  • 360°Visibility
  • Applied 2" Fr Silver Reflective Striping
  • Hook-And-Loop Front Closure
  • Hook-And-Loop Adjustable Sides (Dual Sizing)
  • Bulwark Reseller Hang Tag

Product Specifications

  • COLORYellow/Green
  • BRANDBulwark®
  • DESCRIPTIONHi-Visibility Flame-Resistant Mesh Safety Vest
  • MANUFACTURERS PART NUMBERVMV8HVRG5XL
  • MATERIAL(S)Modacrylic, Aramid
  • PACKAGE QUANTITY1
  • SIZE4XL/5XL
  • TYPEFlame Resistant Vests
  • PROMOTIONEveryday Low Price
  • CLOSURE TYPEHook & Loop
  • GENDERMen's
  • LENGTHRegular
  • CLASSANSI Class 2
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Hi-Visibility Flame Resistant Mesh Safety Vest VMV8, ANSI Class 2, Yellow/Green, Size 4XL/5XL

Hi-Visibility Flame Resistant Mesh Safety Vest VMV8, ANSI Class 2, Yellow/Green, Size 4XL/5XL

Item #: WBB1818162

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top