Take 15% off your entire order!

Offer applied at checkout

+

Occunomix LUX-GCBBK-Y2X Break-Away Vest, Mesh, Class 2, Black Bottom, 2XL

Occunomix LUX-GCBBK-Y2X Break-Away Vest, Mesh, Class 2, Black Bottom, 2XL

Item #: WBB2352958

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $8.20

Save $0.41 with 5% off when you use your Global Industrial Credit Card.

Quantity

Occunomix LUX-GCBBK-Y2X Break-Away Vest, Mesh, Class 2, Black Bottom, 2XL

Features:
  • Meets ANSI/ISEA 107-2015 Class 2 - Type R
  • Polyester Mesh with Black Tricot Lower Front to Hide Dirt
  • 2 Reflective Tape
  • Reflective Binding for Added Visibility
  • Mic Tab
  • 5-PT. Break-away with quick release zipper
  • Pockets: 1 Upper Left Chest with Hook & Loop Closure. 1 Inner Lower Left
  • 25 Washes


Product Specifications

  • COLORYellow
  • BRANDOccuNomix
  • DESCRIPTION5-pt Break-away Vest w/Black Bottom
  • MANUFACTURERS PART NUMBERLUX-GCBBK-Y2X
  • MATERIAL(S)Polyester Mesh/Tricot
  • PACKAGE QUANTITY1
  • SIZE2XL
  • STYLE5-pt Break-Away
  • TYPEHi Viz Vest
  • WEIGHT LBS0.53
  • # OF INSIDE POCKETS1
  • # OF OUTSIDE POCKETS1
  • CLOSURE TYPEQuick Release Zipper
  • GENDERUnisex
  • WATERPROOFNo
  • LENGTHRegular
  • CLASSANSI 107-2015 Type R, Class 2
  • # OF POCKETS2
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Occunomix LUX-GCBBK-YXL Break-Away Vest, Mesh, Class 2, Black Bottom, XL

Item #: B2353069

Not Yet Rated

Usually ships in 3 to 6 days

$8.20

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Occunomix LUX-GCBBK-Y2X Break-Away Vest, Mesh, Class 2, Black Bottom, 2XL

Occunomix LUX-GCBBK-Y2X Break-Away Vest, Mesh, Class 2, Black Bottom, 2XL

Item #: WBB2352958

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Occunomix LUX-GCBBK-Y2X Break-Away Vest, Mesh, Class 2, Black Bottom, 2XL
    Occunomix LUX-GCBBK-Y2X Break-Away Vest, Mesh, Class 2, Black Bottom, 2XL
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant