Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
VIZABLE® Mesh Construction Survey Vest, ANSI Class 2, Type R, 3XL, Yellow
See all 289 items in product family

VIZABLE® Mesh Construction Survey Vest, ANSI Class 2, Type R, 3XL, Yellow

Item #: WBB2307689

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 102.90
Product Information
Customer Review
Product Q&A
Accessories
VIZABLE® Mesh Construction Survey Vest, ANSI Class 2, Type R, 3XL, Yellow

Features:

  • 7 Pocket w/snap Survey & snap front
  • Mic Tab
  • 2 Silver 3M™ Scotchlite™ Reflective
  • TYPE R Class 2
Approvals:

  • Meets ANSI/ISEA 107 Type R Class 2

Product Specifications

    • COLORYellow
    • BRANDNational Safety Apparel®
    • DESCRIPTIONConstruction Survey Vest
    • MANUFACTURERS PART NUMBERVNT8016XXXL
    • MATERIAL(S)Micro Mesh
    • PACKAGE QUANTITY1
    • SIZE3XL
    • SERIESVIZABLE®
    • # OF OUTSIDE POCKETS5
    • ANSI TYPER
    • CLASSANSI Class 2
    • # OF INSIDE POCKETS2
    • CLOSURE TYPESnap
    • FABRIC WEIGHT 4 oz.
    • GENDERUnisex
    • APPROVALS OR CERTIFICATIONSANSI/ISEA 107

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed