Take 15% off your entire order!

Offer applied at checkout

+

OccuNomix Premium FR 5-Pt. Break-Away Solid Vest, Class 2, Hi-Vis Yellow, 4XL, LUX-SSBRPFR-Y4X

OccuNomix Premium FR 5-Pt. Break-Away Solid Vest, Class 2, Hi-Vis Yellow, 4XL, LUX-SSBRPFR-Y4X

Item #: WBB604099

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $97.95

Save $4.90 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Premium Flame Resistant 5-Pt. Break-Away Solid Vest, Hi-Vis Yellow, 4XL

Features:
  • Class 2
  • Inherently Flame Resistant Modacrylic solid meets ASTM F1506 (ATPV 5.5 cals/cm2)
  • 2" Flame Resistant 3M™ Scotchlite™ Reflective Material: One 360 horizontal stripe, two vertical stripes
  • FR binding, hook & loop and thread
  • Panels break-away at shoulders, sides and front for additional safety.
  • Hook & loop closure

Product Specifications

  • COLORHi-Vis Yellow
  • BRANDOccuNomix
  • DESCRIPTIONPremium Flame Resistant 5-pt. Break-Away Vest
  • MANUFACTURERS PART NUMBERLUX-SSBRPFR-Y4X
  • MATERIAL(S)Modacrylic
  • SIZE4XL
  • PROMOTIONEveryday Low Price
  • CLASSANSI Class 2
  • CLOSURE TYPEHook & Loop
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

OccuNomix Premium FR 5-Pt. Break-Away Solid Vest, Class 2, Hi-Vis Yellow, XL, LUX-SSBRPFR-YXL

Item #: B604201

Not Yet Rated

Usually ships in 2 to 5 days

$74.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
OccuNomix Premium FR 5-Pt. Break-Away Solid Vest, Class 2, Hi-Vis Yellow, 4XL, LUX-SSBRPFR-Y4X

OccuNomix Premium FR 5-Pt. Break-Away Solid Vest, Class 2, Hi-Vis Yellow, 4XL, LUX-SSBRPFR-Y4X

Item #: WBB604099

The item above has been added to your shopping list:

List name

Save Item to

Select List

    OccuNomix Premium FR 5-Pt. Break-Away Solid Vest, Class 2, Hi-Vis Yellow, 4XL, LUX-SSBRPFR-Y4X
    OccuNomix Premium FR 5-Pt. Break-Away Solid Vest, Class 2, Hi-Vis Yellow, 4XL, LUX-SSBRPFR-Y4X
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant