Take 15% off your entire order!

Offer applied at checkout

OccuNomix Premium Flame Resistant Solid Vest, Class 2, Hi-Vis Yellow, Class 2, 5XL, LUX-SSFG/FR-Y5X

OccuNomix Premium Flame Resistant Solid Vest, Class 2, Hi-Vis Yellow, Class 2, 5XL, LUX-SSFG/FR-Y5X

Item #: WBB604240

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $98.95

Save $4.95 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Premium Flame Resistant Solid Vest, Hi-Vis Yellow, Class 2, 5XL

Features:
  • Class 2
  • Inherently Flame Resistant Modacrylic solid meets ASTM F1506 (ATPV 5.5 cals/cm2)
  • 2" Flame Resistant 3M™ Scotchlite™ Reflective Material: Two 360 horizontal stripes, two vertical stripes
  • FR binding, hook & loop and thread
  • Pockets: 1 lower outside
  • Hook & loop closure

Product Specifications

  • COLORHi-Vis Yellow
  • BRANDOccuNomix
  • DESCRIPTIONFlame Resistant Solid Vest
  • MANUFACTURERS PART NUMBERLUX-SSFG/FR-Y5X
  • MATERIAL(S)Modacrylic Solid
  • SIZE5XL
  • PROMOTIONEveryday Low Price
  • CLASSANSI Class 2
  • CLOSURE TYPEHook & Loop
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

OccuNomix Premium Flame Resistant Solid Vest, Class 2, Hi-Vis Yellow, 5XL, LUX-SSG/FR-Y5X

Item #: B604533

Not Yet Rated

Usually ships in 2 to 5 days

$91.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
OccuNomix Premium Flame Resistant Solid Vest, Class 2, Hi-Vis Yellow, Class 2, 5XL, LUX-SSFG/FR-Y5X

OccuNomix Premium Flame Resistant Solid Vest, Class 2, Hi-Vis Yellow, Class 2, 5XL, LUX-SSFG/FR-Y5X

Item #: WBB604240

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant