Take 15% off your entire order!

Offer applied at checkout

+

OccuNomix Premium Mesh 5-Pt. Break-Away Solid Vest, Class 2, Hi-Vis Yellow, 3XL, LUX-SSBRPC-Y3X

OccuNomix Premium Mesh 5-Pt. Break-Away Solid Vest, Class 2, Hi-Vis Yellow, 3XL, LUX-SSBRPC-Y3X

Item #: WBB605015

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $18.25

Save $0.91 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Premium Mesh 5-Pt. Break-Away Solid Vest, Hi-Vis Yellow, 3XL

Features:
  • Class 2
  • 2" 3M™ Scotchlite™ Reflective Material
  • 100% ANSI Polyester Mesh
  • Pockets: 1 outside lower, 1 inside chest w/ hook & loop and mic tab
  • Hook & loop closure
  • Yellow Color

Product Specifications

  • COLORHi-Vis Yellow
  • BRANDOccuNomix
  • DESCRIPTIONPremium Mesh 5-pt. Break-Away Vest
  • MANUFACTURERS PART NUMBERLUX-SSBRPC-Y3X
  • MATERIAL(S)Polyester Mesh
  • SIZE3XL
  • PROMOTIONEveryday Low Price
  • CLASSANSI Class 2
  • CLOSURE TYPEHook & Loop
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

OccuNomix Premium Solid 5-Pt. Break-Away Vest, Class 2, Hi-Vis Yellow, 3XL, LUX-SSBRP-Y3X

Item #: B604236

Not Yet Rated

Usually ships in 2 to 5 days

$18.25

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
OccuNomix Premium Mesh 5-Pt. Break-Away Solid Vest, Class 2, Hi-Vis Yellow, 3XL, LUX-SSBRPC-Y3X

OccuNomix Premium Mesh 5-Pt. Break-Away Solid Vest, Class 2, Hi-Vis Yellow, 3XL, LUX-SSBRPC-Y3X

Item #: WBB605015

The item above has been added to your shopping list:

List name

Save Item to

Select List

    OccuNomix Premium Mesh 5-Pt. Break-Away Solid Vest, Class 2, Hi-Vis Yellow, 3XL, LUX-SSBRPC-Y3X
    OccuNomix Premium Mesh 5-Pt. Break-Away Solid Vest, Class 2, Hi-Vis Yellow, 3XL, LUX-SSBRPC-Y3X
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant