Take 15% off your entire order!

Offer applied at checkout

+

OccuNomix Premium Solid 5-Pt. Break-Away Vest, Class 2, Hi-Vis Yellow, M, LUX-SSBRP-YM

OccuNomix Premium Solid 5-Pt. Break-Away Vest, Class 2, Hi-Vis Yellow, M, LUX-SSBRP-YM

Item #: WBB604340

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $18.25

Save $0.91 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Premium Solid 5-Pt. Break-Away Vest, Hi-Vis Yellow, M

Features:
  • Class 2
  • 2" 3M™ Scotchlite™ Reflective Material: One 360 horizontal stripe, two vertical stripes
  • 100% ANSI Polyester Mesh
  • Pockets: 1 outside lower, 1 inside chest w/ hook & loop
  • Hook & loop closure

Product Specifications

  • COLORHi-Vis Yellow
  • BRANDOccuNomix
  • DESCRIPTIONPremium Solid 5-pt. Break-Away Vest
  • MANUFACTURERS PART NUMBERLUX-SSBRP-YM
  • MATERIAL(S)Polyester Tricot
  • SIZEM
  • PROMOTIONEveryday Low Price
  • CLASSANSI Class 2
  • CLOSURE TYPEHook & Loop
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

OccuNomix Premium Mesh 5-Pt. Break-Away Solid Vest, Class 2, Hi-Vis Yellow, M, LUX-SSBRPC-YM

Item #: B604609

Not Yet Rated

Usually ships in 2 to 5 days

$18.25

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
OccuNomix Premium Solid 5-Pt. Break-Away Vest, Class 2, Hi-Vis Yellow, M, LUX-SSBRP-YM

OccuNomix Premium Solid 5-Pt. Break-Away Vest, Class 2, Hi-Vis Yellow, M, LUX-SSBRP-YM

Item #: WBB604340

The item above has been added to your shopping list:

List name

Save Item to

Select List

    OccuNomix Premium Solid 5-Pt. Break-Away Vest, Class 2, Hi-Vis Yellow, M, LUX-SSBRP-YM
    OccuNomix Premium Solid 5-Pt. Break-Away Vest, Class 2, Hi-Vis Yellow, M, LUX-SSBRP-YM
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant