Take 15% off your entire order!

Offer applied at checkout

+

OccuNomix Premium Solid Dual Stripe Surveyor Vest, Class 2, Hi-Vis Orange, 3XL, LUX-SSFS-O3X

Shown in Hi-Viz Yellow

OccuNomix Premium Solid Dual Stripe Surveyor Vest, Class 2, Hi-Vis Orange, 3XL, LUX-SSFS-O3X

Item #: WBB604984

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $20.00

Save $1.00 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Premium Solid Dual Stripe Surveyor Vest, Hi-Vis Orange, 3XL

Features:
  • Class 2
  • 2" 3M™ Scotchlite™ Reflective Material: Two 360 horizontal stripes, two vertical stripes
  • 100% ANSI Polyester Tricot
  • Pockets: 4 pen right chest, 1 double left chest includes 4 pen, 1 inside left divided w/ 1 pen compartment, 1 inside lower right
  • Zipper closure

Product Specifications

  • COLORHi-Vis Orange
  • BRANDOccuNomix
  • DESCRIPTIONPremium Solid Dual Stripe Surveyor Vest
  • MANUFACTURERS PART NUMBERLUX-SSFS-O3X
  • MATERIAL(S)Polyester Tricot
  • SIZE3XL
  • PROMOTIONEveryday Low Price
  • CLASSANSI Class 2
  • CLOSURE TYPEZipper
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

OccuNomix Premium Solid Dual Stripe Surveyor Vest, Class 2, Hi-Vis Orange, L, LUX-SSFS-OL

Item #: B605023

Not Yet Rated

Usually ships in 2 to 5 days

$20.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
OccuNomix Premium Solid Dual Stripe Surveyor Vest, Class 2, Hi-Vis Orange, 3XL, LUX-SSFS-O3X

OccuNomix Premium Solid Dual Stripe Surveyor Vest, Class 2, Hi-Vis Orange, 3XL, LUX-SSFS-O3X

Item #: WBB604984

The item above has been added to your shopping list:

List name

Save Item to

Select List

    OccuNomix Premium Solid Dual Stripe Surveyor Vest, Class 2, Hi-Vis Orange, 3XL, LUX-SSFS-O3X
    OccuNomix Premium Solid Dual Stripe Surveyor Vest, Class 2, Hi-Vis Orange, 3XL, LUX-SSFS-O3X
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant