Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Petra Roc Safety Vest, ANSI Class 3, Zipper Closure, 2 Pockets, Polyester Mesh, Lime, L/XL
See all 128 items in product family

Petra Roc Safety Vest, ANSI Class 3, Zipper Closure, 2 Pockets, Polyester Mesh, Lime, L/XL

Item #: WBB1602312

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $12.50 Save up to 22%
Price: $ 9.70
Product Information
Customer Review
Product Q&A
Accessories
Petra Roc Safety Vest, ANSI Class 3, Zipper Closure, 2 Pockets, Polyester Mesh, Lime, L/XL

Features:
  • Meets ANSI/ISEA 107 Class 3 Standards
  • 100% Polyester safety lime mesh
  • (1) H-360° & (2) vertical 2" silver reflective tapes
  • Short sleeves with a 360° 2" silver reflective tapes
  • Front zipper closure
  • 2 Outside pockets
  • Sizes Available: S/M, L/XL, 2XL/3XL, 4XL/5XL

Product Specifications

    • COLORLime
    • BRANDPetra Roc
    • DESCRIPTIONMesh Zipper Closure Safety Vest
    • MANUFACTURERS PART NUMBERLVM3-Z-L/XL
    • MATERIAL(S)Polyester Mesh
    • PACKAGE QUANTITY1
    • SIZEL/XL
    • TYPESafety Vest
    • POCKETS2
    • CLASSANSI Class 3
    • APPROVALSANSI 107-2010 CLASS 3
    • PROMOTIONEveryday Low Price
    • CLOSURE TYPEZipper

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed