Take 15% off your entire order!

Offer applied at checkout

+

Occunomix TSE-IM2TZ-Y3X Self Extinguishing Standard Vest, Class 2, Two Tone, Yellow/Orange, 3XL

Occunomix TSE-IM2TZ-Y3X Self Extinguishing Standard Vest, Class 2, Two Tone, Yellow/Orange, 3XL

Item #: WBB2352911

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $9.40

Save $0.47 with 5% off when you use your Global Industrial Credit Card.

Quantity

Occunomix TSE-IM2TZ-Y3X Self Extinguishing Standard Vest, Class 2, Two Tone, Yellow/Orange, 3XL

Features:
  • Meets ANSI/ISEA 107-2015 Class 2 - Type R
  • Polyester Mesh treated to self extinguish
  • 2 Flame Resistant Reflective Tape with contrasting trim
  • Quick Release Zipper
  • Pockets: 1 Left Chest Pocket & 1 Inner Lower
  • ASTM D6413 Compliant after 25 washes


Product Specifications

  • COLORYellow
  • BRANDOccuNomix
  • DESCRIPTIONSelf Extinguishing Two-Tone Vest
  • MANUFACTURERS PART NUMBERTSE-IM2TZ-Y3X
  • MATERIAL(S)Polyester Mesh
  • PACKAGE QUANTITY1
  • SIZE3XL
  • STYLETwo-Tone
  • TYPEHi Viz Vest
  • WEIGHT LBS0.38
  • # OF INSIDE POCKETS1
  • # OF OUTSIDE POCKETS1
  • CLOSURE TYPEZipper
  • GENDERUnisex
  • WATERPROOFNo
  • LENGTHRegular
  • CLASSANSI 107-2015 Type R, Class 2
  • # OF POCKETS2
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Occunomix TSE-IM2TZ-YS Self Extinguishing Standard Vest, Class 2, Two Tone, Yellow/Orange, S

Item #: B2353054

Not Yet Rated

Usually ships in 3 to 6 days

$9.40

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Occunomix TSE-IM2TZ-Y3X Self Extinguishing Standard Vest, Class 2, Two Tone, Yellow/Orange, 3XL

Occunomix TSE-IM2TZ-Y3X Self Extinguishing Standard Vest, Class 2, Two Tone, Yellow/Orange, 3XL

Item #: WBB2352911

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Occunomix TSE-IM2TZ-Y3X Self Extinguishing Standard Vest, Class 2, Two Tone, Yellow/Orange, 3XL
    Occunomix TSE-IM2TZ-Y3X Self Extinguishing Standard Vest, Class 2, Two Tone, Yellow/Orange, 3XL
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant