Take 15% off your entire order!

Offer applied at checkout

+

Occunomix Self-Extinguishing Vest, Mesh, Class 3, Type R, Two-Tone, Yellow/Orange, L

Occunomix Self-Extinguishing Vest, Mesh, Class 3, Type R, Two-Tone, Yellow/Orange, L

Item #: WBB2353005

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • M
  • L
  • 2XL
  • 3XL
  • XL
  • S
  • 5XL
  • 4XL

L

Price: $14.00

Save $0.70 with 5% off when you use your Global Industrial Credit Card.

Quantity

Occunomix TSE-IMZ32T-YL Self-Extigushng Vest, Mesh, Class 3, Type R, Two-Tone, Yellow/Orange, L

Features:
  • Meets ANSI/ISEA 107-2015 Class 3 - Type R
  • Polyester Mesh treated to self extinguish
  • 2 Flame Resistant Reflective Tape
  • Quick Release Zipper
  • 1 Mic Tab
  • Pockets: 1 Outer Flap Left Chest,1 Inner Lower Pen/Flashlight ASTM D6413 Compliant after 25 washes


Product Specifications

  • COLORYellow
  • BRANDOccuNomix
  • DESCRIPTIONSelf Extinguishing Two-Tone Surveyor Vest
  • MANUFACTURERS PART NUMBERTSE-IMZ32T-YL
  • MATERIAL(S)Polyester Mesh
  • PACKAGE QUANTITY1
  • SIZEL
  • STYLETwo-Tone
  • TYPEHi Viz Vest
  • WEIGHT LBS0.52
  • # OF INSIDE POCKETS1
  • # OF OUTSIDE POCKETS1
  • CLOSURE TYPEQuick Release Zipper
  • GENDERUnisex
  • WATERPROOFNo
  • LENGTHRegular
  • CLASSANSI 107-2015 Type R, Class 2
  • # OF POCKETS2
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Occunomix Self-Extinguishing Vest, Mesh, Class 3, Type R, Two-Tone, Yellow/Orange, L

Occunomix Self-Extinguishing Vest, Mesh, Class 3, Type R, Two-Tone, Yellow/Orange, L

Item #: WBB2353005

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Occunomix Self-Extinguishing Vest, Mesh, Class 3, Type R, Two-Tone, Yellow/Orange, L
    Occunomix Self-Extinguishing Vest, Mesh, Class 3, Type R, Two-Tone, Yellow/Orange, L
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant