Take 15% off your entire order!

Offer applied at checkout

+

Occunomix Self-Extinguishing Standard Vest, Solid, Class 2, Type R, Zipper, Orange, XL

Occunomix Self-Extinguishing Standard Vest, Solid, Class 2, Type R, Zipper, Orange, XL

Item #: WBB2352908

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $7.90

Save $0.40 with 5% off when you use your Global Industrial Credit Card.

Quantity

Occunomix TSE-ISZ-OXL Self-Extigushng Standard Vest, Solid, Class 2, Type R, Zipper, Orange, XL

Features:
  • Meets ANSI/ISEA 107-2015 Class 2 - Type R
  • Polyester Tricot treated to self extinguish
  • 2 Flame Resistant Reflective Tape
  • Quick Release Zipper
  • Pockets: 1 Left Chest
  • 1 Inner Lower
  • ASTM D6413 Compliant after 25 washes


Product Specifications

  • COLOROrange
  • BRANDOccuNomix
  • DESCRIPTIONSelf Extinguishing Solid Vest
  • MANUFACTURERS PART NUMBERTSE-ISZ-OXL
  • MATERIAL(S)Polyester Tricot
  • PACKAGE QUANTITY1
  • SIZEXL
  • STYLESingle Stripe Vest
  • TYPEHi Viz Vest
  • WEIGHT LBS0.45
  • # OF INSIDE POCKETS1
  • # OF OUTSIDE POCKETS1
  • CLOSURE TYPEQuick Release Zipper
  • GENDERUnisex
  • WATERPROOFNo
  • LENGTHRegular
  • CLASSANSI 107-2015 Type R, Class 2
  • # OF POCKETS2
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Occunomix Self-Extinguishing Standard Vest, Solid, Class 2, Type R, Zipper, Orange, 2XL

Item #: B2353014

Not Yet Rated

Usually ships in 3 to 6 days

$7.90

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Occunomix Self-Extinguishing Standard Vest, Solid, Class 2, Type R, Zipper, Orange, XL

Occunomix Self-Extinguishing Standard Vest, Solid, Class 2, Type R, Zipper, Orange, XL

Item #: WBB2352908

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Occunomix Self-Extinguishing Standard Vest, Solid, Class 2, Type R, Zipper, Orange, XL
    Occunomix Self-Extinguishing Standard Vest, Solid, Class 2, Type R, Zipper, Orange, XL
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant