Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Viking® U6110G Hi-Vis Open Road BTE Safety Vest, Fluorescent Green, S/M

Rollover image to zoom in

Click image to enlarge

See all 265 items in product family

Viking® U6110G Hi-Vis Open Road BTE Safety Vest, Fluorescent Green, S/M

Item #: WBB1579654

Sold By: globalindustrial.com

Available on or around 06/11/2018 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $8.00 Save up to 7%
Price: $ 7.40
Product Information
Customer Review
Product Q&A
Accessories
Viking® U6110G Hi-Vis Open Road BTE Safety Vest, Fluorescent Green, S/M

This Fluorescent mesh safety vest is machine washable with a front Self-adhesive closure and dual chest straps for ID badge, cell phone, or radio. 2" Vi-Brance® reflective material in 4" contrasting tape meets WCB, Worksafe, and DOT configuration. Fully compliant with CSA Z96-09 Class 2, Level 2 and becomes Class 3 in combination with right model arm and leg bands. Fully compliant with ANSI/ISEA 107-2010 Class 2 Level 2.

Product Specifications

    • COLORFluorescent Green
    • BRANDViking®
    • DESCRIPTIONOpen Road BTE Safety Vest
    • MANUFACTURERS PART NUMBERU6110G-S/M
    • MATERIAL(S)Mesh
    • PACKAGE QUANTITY1
    • SIZES/M
    • TYPESafety Vest
    • POCKETSNo
    • CLASSANSI Class 2
    • APPROVALSCSA Z96-09 Class 2, Level 2 and ANSI/ISEA 107-2010 Class 2, Level 2
    • PROMOTIONEveryday Low Price
    • CLOSURE TYPEHook & Loop

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!