Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Viking® U6155G Hi-Vis Class 3 Safety Vest, Green, L

Rollover image to zoom in

Click image to enlarge

See all 128 items in product family

Viking® U6155G Hi-Vis Class 3 Safety Vest, Green, L

Item #: WBB1579705

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $18.80 Save up to 15%
Price: $ 16.00
Product Information
Customer Review
Product Q&A
Accessories
Viking® U6155G Hi-Vis Class 3 Safety Vest, Green, L

The vest has a front zipper closure, 4 Self-adhesive closure pockets; 2 chest and 2 lower as well as dual chest straps for ID badge, cell, or radio. 2" Vi-Brance reflective safety material in 4" contrasting tape meets WCB/Worksafe/DOT configuration and "U" ANSI reflective striping configuration. Fully compliant with ANSI/ISEA 107-2010 Class 3 Level 2, CSA Z96-09 Class 2, Level 2 and becomes Class 3 in combination with right model and leg bands.

Product Specifications

    • COLORGreen
    • BRANDViking®
    • DESCRIPTIONClass 3 Safety Vest
    • MANUFACTURERS PART NUMBERU6155G-L
    • MATERIAL(S)Polyester Mesh
    • PACKAGE QUANTITY1
    • SIZEL
    • TYPESafety Vest
    • POCKETS4
    • CLASSANSI Class 3
    • APPROVALSANSI/ISEA 107-2010 Class 3 Level 2, CSA Z96-09 Class 2, Level 2
    • PROMOTIONEveryday Low Price
    • CLOSURE TYPEZipper

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed