Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Viking® U6195G Hi-Vis Double Stitched Surveyor Safety Vest, Green, S

Rollover image to zoom in

Click image to enlarge

See all 182 items in product family

Viking® U6195G Hi-Vis Double Stitched Surveyor Safety Vest, Green, S

Item #: WBB1579649

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $65.00 Save up to 15%
Price: $ 54.95
Product Information
Customer Review
Product Q&A
Accessories
Viking® U6195G Hi-Vis Double Stitched Surveyor Safety Vest, Green, S

HD polyester fluorescent colored soft text material with mesh underarm cooling ventilation panels. 2" 3M Scotchlite reflective material in 4" contrasting tape meets WCB, Worksafe, and DOT configuration and "U" ANSI reflective striping configuration. 14" zipper pack across entire back area with 8 Self-adhesive sealed pockets plus 1 cell/radio phone sealed pouch and 4 other pockets. Dual chest straps for ID badge, cell, or radio and safety D ring slot access. Fully compliant with ANSI/ISEA 107-2010 Class 2, Level 2, CSA Z96-09 Class 2, Level 2 becomes CSA Class 3 in combination with right model arm and leg bands.

Product Specifications

    • COLORGreen
    • BRANDViking®
    • DESCRIPTIONDouble Stitched Surveyor Safety Vest
    • MANUFACTURERS PART NUMBERU6195G-S
    • MATERIAL(S)Polyester
    • PACKAGE QUANTITY1
    • SIZES
    • TYPESurveyor's Vest
    • POCKETS13
    • CLASSANSI Class 2
    • APPROVALSANSI/ISEA 107-2010 Class 2, Level 2, CSA Z96-09 Class 2, Level 2
    • PROMOTIONEveryday Low Price
    • CLOSURE TYPESnap

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed