Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Viking® U6205G Hi-Vis Fleece Lined Safety Vest, Green, 3XL

Rollover image to zoom in

Click image to enlarge

See all 117 items in product family

Viking® U6205G Hi-Vis Fleece Lined Safety Vest, Green, 3XL

Item #: WBB1579720

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $55.00 Save up to 15%
Price: $ 46.95
Product Information
Customer Review
Product Q&A
Accessories
Viking® U6205G Hi-Vis Fleece Lined Safety Vest, Green, 3XL

Lined with 250 GSM fleece with heavy duty front zipper closure, and elastic toggle at waist for warmth. Dual chest straps for ID badge/cell/radio. Two lower zippered fleece lined pockets, 1 outer and 1 inner pocket on left side of chest for storage. 2" Vi-Brance® reflective material in 4" contrasting tape. Fully compliant with CSA Z96- Class 2, Level 2, ANSI/ISEA 107-2010 Class 2 Level 2, and becomes Class 3 in combination with right model arm and leg bands.

Product Specifications

    • COLORGreen
    • BRANDViking®
    • DESCRIPTIONHi-Vis Fleece Lined Safety Vest
    • MANUFACTURERS PART NUMBERU6205G-XXXL
    • MATERIAL(S)150D Ripstop Polyester with PU Backing
    • PACKAGE QUANTITY1
    • SIZE3XL
    • TYPESafety Vest
    • POCKETS3
    • CLASSANSI Class 2
    • APPROVALSANSI/ISEA 107-2010 Class 2, Level 2
    • PROMOTIONEveryday Low Price
    • CLOSURE TYPEZipper

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!