Take 15% off your entire order!

Offer applied at checkout

Tingley® V70622 Job Sight™ Class 2 Vest, Fluorescent Lime, Polyester Mesh, L/XL

Tingley® V70622 Job Sight™ Class 2 Vest, Fluorescent Lime, Polyester Mesh, L/XL

Item #: WBB1378232

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • 1 Week

    • 1 Week
    • 2 Weeks
    • 1 Month
    • 2 Months
    • 3 Months
    • 6 Months
    ?

    AUTO-REORDER

    Auto-Reorder from Globalindustrial.com can make your life easier!

    • Save time and stop worrying about ordering the item you use the most.
    • Change order frequency, delivery schedule and quantity at anytime, all online.
    • Receive automatic email reminders before each delivery that keep you up to date.
    • Its completely FREE, and you can cancel online at any time.

$10.22 up to 17% OFF

Price: $8.50

Save $0.43 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Tingley® V70622 Job Sight™ Class 2 Vest, Fluorescent Lime, Polyester Mesh, L-XL

Class 2 High Visibility Safety Vest - Lightweight, affordable, feature breathable polyester material and 2" silver reflective tape.

Product Specifications

  • COLORFluorescent Lime
  • BRANDTingley®
  • DESCRIPTIONJob Sight™ Mesh Vest
  • MANUFACTURERS PART NUMBERV70622.L-XL
  • MATERIAL(S)Polyester Mesh
  • PACKAGE QUANTITY1
  • SIZEL/XL
  • TYPEClass 2 Compliant Vest
  • PROMOTIONEveryday Low Price
  • CLOSURE TYPEHook & Loop
  • CLASSANSI Class 2
  • # OF POCKETS2
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Tingley® V70632 Job Sight™ Class 2 Vest, Fluorescent Lime, Polyester Mesh, L/XL

Item #: B1378708

Not Yet Rated

Usually ships in 3 to 6 days

$9.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Tingley® V70622 Job Sight™ Class 2 Vest, Fluorescent Lime, Polyester Mesh, L/XL

Tingley® V70622 Job Sight™ Class 2 Vest, Fluorescent Lime, Polyester Mesh, L/XL

Item #: WBB1378232

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant