Take 15% off your entire order!

Offer applied at checkout

OccuNomix Value Mesh 5-Pt. Break-Away Vest Hi-Vis Yellow 2/3 XL, ECO-GCB-Y2/3X

OccuNomix Value Mesh 5-Pt. Break-Away Vest Hi-Vis Yellow 2/3 XL, ECO-GCB-Y2/3X

Item #: WBB604501

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $9.20

Save $0.46 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Value Mesh 5-Pt. Break-Away Vest Hi-Vis Yellow, 2/3 XL

Features:
  • 2" Silver reflective tape: Two shoulder stripes and one 360 horizontal stripe
  • 100% ANSI Polyester Mesh
  • 5-pt. break-away
  • Hook & loop closure
  • Pockets: 2 inside chest

Product Specifications

  • COLORHi-Vis Yellow
  • BRANDOccuNomix
  • DESCRIPTIONValue Mesh 5-pt. Break-Away Vest
  • MANUFACTURERS PART NUMBERECO-GCB-Y2/3X
  • MATERIAL(S)Polyester Mesh
  • SIZE2XL/3XL
  • PROMOTIONEveryday Low Price
  • CLASSANSI Class 2
  • CLOSURE TYPEHook & Loop
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

OccuNomix Value Mesh 5-Pt. Break-Away Vest Hi-Vis Orange, 2/3 XL, ECO-GCB-O2/3X

Item #: B604469

Not Yet Rated

Usually ships in 2 to 5 days

$9.20

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
OccuNomix Value Mesh 5-Pt. Break-Away Vest Hi-Vis Yellow 2/3 XL, ECO-GCB-Y2/3X

OccuNomix Value Mesh 5-Pt. Break-Away Vest Hi-Vis Yellow 2/3 XL, ECO-GCB-Y2/3X

Item #: WBB604501

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant