Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Value Solid Two-Tone Vest Class 2 Hi-Vis Orange 2XL

Rollover image to zoom in

Click image to enlarge

See all 207 items in product family

Value Solid Two-Tone Vest Class 2 Hi-Vis Orange 2XL

Item #: WBB2242146

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $13.00 Save up to 26%
Price: $ 9.60
Product Information
Customer Review
Product Q&A
Accessories
Value Solid Two-Tone Vest Class 2 Hi-Vis Orange 2XL

Styles that fit your work day, individual sizes and only the features you need and nothing you don’t to get the job done.

Features:

  • 2" Silver reflective tape backed by contrasting ANSI compliant trim.
  • 100% ANSI Polyester Tricot
  • Large arm opening for use over cold weather outerwear
  • 2 Mic Tabs
  • Pockets: Double left chest with 4 pencil compartments, right chest radio/phone with Hook & Loop flap, 2 lower front with flap (Hook & Loop closure), 2 lower inside, & 1 inside flashlight
Documents

Documents are in PDF format

Product Specifications

    • COLOROrange
    • BRANDOccuNomix
    • DESCRIPTIONValue Solid Two-Tone Vest
    • MANUFACTURERS PART NUMBERECO-ATRANS-O2X
    • MATERIAL(S)Polyester
    • PACKAGE QUANTITY1
    • SIZE2X
    • TYPETwo Tone Safety Vest
    • WEIGHT LBS0.5292
    • CLOSURE TYPEZipper
    • POCKETS11
    • CLASSANSI Class 2

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed