discount codeFree shipping over 300

Applied at checkout

TECGEN Select® Flame Resistant Jeans, 32 x 34, Classic Denim, PNTJGJ32XL34

TECGEN Select® Flame Resistant Jeans, 32 x 34, Classic Denim, PNTJGJ32XL34

Item #: WBB2307501

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$90.20 up to 26% OFF

Price: $66.44

Quantity

Popular item in this category

TECGEN Select® Flame Resistant Jeans, 34 x 32, Classic Denim, PNTJGJ34X32

Usually ships in 5 to 8 days

Not Yet Rated

$60.40

Customers Also Viewed

TECGEN Select® Flame Resistant Jeans, 32 x 34, Classic Denim, PNTJGJ32XL34

Features:

  • Five pockets
  • Metal tack button
  • Heavy duty Flame Resistant zipper closure
  • Reinforced stress points
  • Exceptional abrasion resistance
  • Dual hazard protection
Standards:

  • Compliant to ASTM F1506 for Arc Flash
  • Complies with OSHA 1910.269
  • Compliant to NFPA 70E for Arc Flash
  • Compliant to CSA Z462 for Arc Flash (Canada)
  • UL Certified to NFPA 2112

Product Specifications

  • COLORClassic Denim
  • BRANDNational Safety Apparel®
  • DESCRIPTIONWork Jeans
  • MANUFACTURERS PART NUMBERPNTJGJ32X34
  • MATERIAL(S)FR Denim
  • PACKAGE QUANTITY1
  • SIZE32 x 34
  • STYLEFR Jeans & Pants
  • SERIESTECGEN SELECT®
  • ARC RATING21 cal/cm2
  • HAZARD RISK CATEGORY (HRC)2
  • CLOSURE TYPEZipper
  • GENDERMen's
  • FABRIC WEIGHT 14 oz.
  • APPROVALS OR CERTIFICATIONSASTM F1506, OSHA 1910.269, NFPA 70E, CSA Z462, NFPA 2112
  • FLAME-RETARDANT MATERIALYes
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
TECGEN Select® Flame Resistant Jeans, 32 x 34, Classic Denim, PNTJGJ32XL34

TECGEN Select® Flame Resistant Jeans, 32 x 34, Classic Denim, PNTJGJ32XL34

Item #: WBB2307501

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top