discount codeFree shipping over 300

Applied at checkout

TECGEN Select® Flame Resistant Performance Utility Pants, 46 x 34, Navy, PNT9SU46X34

TECGEN Select® Flame Resistant Performance Utility Pants, 46 x 34, Navy, PNT9SU46X34

Item #: WBB2307485

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$147.40 up to 8% OFF

Price: $135.96

Quantity

Popular item in this category

Customers Also Viewed

TECGEN Select® Flame Resistant Performance Utility Pants, 46 x 34, Navy, PNT9SU46X34

Features:

  • Ultimate heavy duty performance utility pant
  • Cargo pocket on left side with flap
  • Double tool pocket on right leg, fits variety of tools including Klein Pliers
  • Standard hip and back pockets
  • Durable construction with triple abrasion resistance
  • Breathable fabric with increased moisture management
Standards:

  • Compliant to ASTM F1506 for Arc Flash
  • Complies with OSHA 1910.269
  • Compliant to NFPA 70E for Arc Flash
  • Compliant to CSA Z462 for Arc Flash (Canada)
  • UL Certified to NFPA 2112

Product Specifications

  • COLORNavy
  • BRANDNational Safety Apparel®
  • DESCRIPTIONPerformance Utility Pants
  • MANUFACTURERS PART NUMBERPNT9SU46X34
  • MATERIAL(S)High Performance FR Duck
  • PACKAGE QUANTITY1
  • SIZE46 x 34
  • STYLEFR Jeans & Pants
  • SERIESTECGEN SELECT®
  • ARC RATING14 cal/cm2
  • CLOSURE TYPEZipper & Button
  • HAZARD RISK CATEGORY (HRC)2
  • GENDERMen's
  • FABRIC WEIGHT 9.5 oz.
  • APPROVALS OR CERTIFICATIONSASTM F1506, OSHA 1910.269, NFPA 70E, CSA Z462, NFPA 2112
  • FLAME-RETARDANT MATERIALYes
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
TECGEN Select® Flame Resistant Performance Utility Pants, 46 x 34, Navy, PNT9SU46X34

TECGEN Select® Flame Resistant Performance Utility Pants, 46 x 34, Navy, PNT9SU46X34

Item #: WBB2307485

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top