Take 15% off your entire order!

Offer applied at checkout

ArcGuard® Flame Resistant Work Pants in UltraSoft, 38 x 30, Navy, PNTUP38X30

ArcGuard® Flame Resistant Work Pants in UltraSoft, 38 x 30, Navy, PNTUP38X30

Item #: WBB2307309

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$130.00 up to 23% OFF

Price: $99.95

Save $5.00 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

ArcGuard® Flame Resistant Work Pants in UltraSoft, 38 x 30, Navy, PNTUP38X30

Features:

  • Flame Resistant Covered zip fly closure
  • Flame Resistant Fabric will NOT melt, drip, or ignite
  • Home laundry
  • Leg openings made to fit over work boots
  • Two reinforced back pockets
  • Dual Hazard Protection
Standards:

  • Compliant to ASTM F1506 for Arc Flash
  • Complies with OSHA 1910.269
  • Compliant to NFPA 70E for Arc Flash
  • Compliant to CSA Z462 for Arc Flash (Canada)
  • UL Certified to NFPA 2112

Product Specifications

  • COLORNavy
  • BRANDNational Safety Apparel®
  • DESCRIPTIONWork Pants
  • MANUFACTURERS PART NUMBERPNTUP38X30
  • MATERIAL(S)UltraSoft®
  • PACKAGE QUANTITY1
  • SIZE38 x 30
  • STYLEFR Jeans & Pants
  • SERIESArcGuard®
  • ARC RATING12 cal/cm2
  • HAZARD RISK CATEGORY (HRC)2
  • CLOSURE TYPEZipper & Button
  • GENDERMen's
  • APPROVALS OR CERTIFICATIONSASTM F1506, OSHA 1910.269, NFPA 70E, CSA Z462, NFPA 2112
  • FABRIC WEIGHT 9 oz.
  • FLAME-RETARDANT MATERIALYes
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

ArcGuard® Flame Resistant Work Pants in UltraSoft, 32 x 30, Navy, PNTUP32XL30

Item #: B2307490

Not Yet Rated

Usually ships in 5 to 8 days

$99.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
ArcGuard® Flame Resistant Work Pants in UltraSoft, 38 x 30, Navy, PNTUP38X30

ArcGuard® Flame Resistant Work Pants in UltraSoft, 38 x 30, Navy, PNTUP38X30

Item #: WBB2307309

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant