Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Helly Hansen Chelsea Construction Pant, Black/Charcoal, 40/30, 76488-999-40/30
See all 36 items in product family

Helly Hansen Chelsea Construction Pant, Black/Charcoal, 40/30, 76488-999-40/30

Item #: WBB2214129

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $88.00 Save up to 8%
Price: $ 80.95
Product Information
Customer Review
Product Q&A
Accessories
Helly Hansen Chelsea Construction Pant, Black/Charcoal, 40/30, 76488-999-40/30

Our best-selling construction pant, and for a reason! A lightweight and highly durable cotton mix construction for everyday comfort. Nylon Oxford 100% Polyamide reinforced knee, bottom hem and hanging pockets for long lasting durability. Crotch gusset for highly enhanced movement and durability. Raised back for comfort and perfect fit in any position. Reflective elements for added visibility and safety. Extendable leg length to accomodate varying body shapes. Adjustable kneepad position for a perfect fit to your line of work.

Features:
  • Reflective details
  • Fly with zip
  • Plastic covered metal buttons
  • Knee pad pockets in Cordura®, accessible from the inside
  • Knee pad position can be adjusted +/- 5 cm for better fit
  • Ruler pocket with double bottom in Courdura® and removable button for attaching knifes. Extra button included
  • Thigh pocket with flap for accessories/tools and mobile phone pocket
  • Two back pockets, one with flap, velcro closure and reflex piping
  • Two hanging front pockets for nails/screws/tools in Cordura®, with angled corners and double bottom, possible to fold into the pockets underneath
  • Polyester loops for screwdrivers and pliers
  • Two pockets at front
  • Broad belt tunnel at back for extra strength and stability
  • Fold at hem with the option to extend the length by 5 cm
  • Gusset at crotch
  • Belt loops with Click.on™ function for additional accessories
  • Loops with double velcro on both sides for hammer holders

Product Specifications

    • COLORBlack/Charcoal
    • BRANDHelly Hansen
    • DESCRIPTIONChelsea Construction Pant
    • MANUFACTURERS PART NUMBER76488-999-40/30
    • MATERIAL(S)Cotton/Polyester
    • PACKAGE QUANTITY1
    • SIZE40 x 30
    • APPLICATIONTradesman
    • CLOSURE TYPEZipper/Button
    • CLOSURE TYPE .Zipper/Button

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

What are the specifications of this item?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result