Take 15% off your entire order!

Offer applied at checkout

DRIFIRE® Performance 5 Pocket Jean, 34 x 30, Denim, DF2-CM-618-JN-DN-34X30

DRIFIRE® Performance 5 Pocket Jean, 34 x 30, Denim, DF2-CM-618-JN-DN-34X30

Item #: WBB2307322

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$101.00 up to 19% OFF

Price: $81.95

Save $4.10 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

DRIFIRE® Performance 5 Pocket Jean, 34 x 30, Denim, DF2-CM-618-JN-DN-34X30

Features:

  • Inherently flame resistant
  • 5 pocket style & classic cut
  • Made to fit over work boots
  • Comfort washed
  • High performance durability & moisture management
  • Quickly identify compliance with exterior labeling
Standards:

  • Compliant to ASTM F1506 for Arc Flash
  • Complies with OSHA 1910.269
  • Compliant to NFPA 70E for Arc Flash
  • Compliant to CSA Z462 for Arc Flash (Canada)

Product Specifications

  • COLORDenim
  • BRANDNational Safety Apparel®
  • DESCRIPTIONPerformance 5 Pocket Jean
  • MANUFACTURERS PART NUMBERDF2-CM-618-JN-DN-34X30
  • MATERIAL(S)High Performance Denim
  • PACKAGE QUANTITY1
  • SIZE34 x 30
  • STYLEFR Jeans & Pants
  • SERIESDRIFIRE®
  • ARC RATING15 cal/cm2
  • HAZARD RISK CATEGORY (HRC)2
  • CLOSURE TYPEZipper & Button
  • GENDERMen's
  • APPROVALS OR CERTIFICATIONSASTM F1506, OSHA 1910.269, NFPA 70E, CSA Z462
  • FABRIC WEIGHT 14.75 oz.
  • FLAME-RETARDANT MATERIALYes
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

DRIFIRE® Performance 5 Pocket Jean, 30 x 34, Denim, DF2-CM-618-JN-DN-30X34

Item #: B2307359

Not Yet Rated

Usually ships in 5 to 8 days

$89.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
DRIFIRE® Performance 5 Pocket Jean, 34 x 30, Denim, DF2-CM-618-JN-DN-34X30

DRIFIRE® Performance 5 Pocket Jean, 34 x 30, Denim, DF2-CM-618-JN-DN-34X30

Item #: WBB2307322

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant