discount codeFree shipping over 300

Applied at checkout

DRIFIRE® Performance 5 Pocket Jean, 42 x 32, Denim, DF2-CM-618-JN-DN-42XL32

DRIFIRE® Performance 5 Pocket Jean, 42 x 32, Denim, DF2-CM-618-JN-DN-42XL32

Item #: WBB2307499

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$98.00 up to 23% OFF

Price: $75.00

Quantity

Popular item in this category

DRIFIRE® Performance 5 Pocket Jean, 40 x 32, Denim, DF2-CM-618-JN-DN-40X32

Usually ships in 5 to 8 days

Not Yet Rated

$75.00

Customers Also Viewed

DRIFIRE® Performance 5 Pocket Jean, 42 x 32, Denim, DF2-CM-618-JN-DN-42XL32

Features:

  • Inherently flame resistant
  • 5 pocket style & classic cut
  • Made to fit over work boots
  • Comfort washed
  • High performance durability & moisture management
  • Quickly identify compliance with exterior labeling
Standards:

  • Compliant to ASTM F1506 for Arc Flash
  • Complies with OSHA 1910.269
  • Compliant to NFPA 70E for Arc Flash
  • Compliant to CSA Z462 for Arc Flash (Canada)

Product Specifications

  • COLORDenim
  • BRANDNational Safety Apparel®
  • DESCRIPTIONPerformance 5 Pocket Jean
  • MANUFACTURERS PART NUMBERDF2-CM-618-JN-DN-42X32
  • MATERIAL(S)High Performance Denim
  • PACKAGE QUANTITY1
  • SIZE42 x 32
  • STYLEFR Jeans & Pants
  • SERIESDRIFIRE®
  • ARC RATING15 cal/cm2
  • HAZARD RISK CATEGORY (HRC)2
  • CLOSURE TYPEZipper & Button
  • GENDERMen's
  • APPROVALS OR CERTIFICATIONSASTM F1506, OSHA 1910.269, NFPA 70E, CSA Z462
  • FABRIC WEIGHT 14.75 oz.
  • FLAME-RETARDANT MATERIALYes
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
DRIFIRE® Performance 5 Pocket Jean, 42 x 32, Denim, DF2-CM-618-JN-DN-42XL32

DRIFIRE® Performance 5 Pocket Jean, 42 x 32, Denim, DF2-CM-618-JN-DN-42XL32

Item #: WBB2307499

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top