Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
DRIFIRE® Performance 5 Pocket Jean, 48 x 34, Denim, DF2-CM-618-JN-DN-48X34
See all 153 items in product family

DRIFIRE® Performance 5 Pocket Jean, 48 x 34, Denim, DF2-CM-618-JN-DN-48X34

Item #: WBB2307353

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $134.75 Save up to 23%
Price: $ 103.13
Product Information
Customer Review
Product Q&A
Accessories
DRIFIRE® Performance 5 Pocket Jean, 48 x 34, Denim, DF2-CM-618-JN-DN-48X34

Features:

  • Inherently flame resistant
  • 5 pocket style & classic cut
  • Made to fit over work boots
  • Comfort washed
  • High performance durability & moisture management
  • Quickly identify compliance with exterior labeling
Standards:

  • Compliant to ASTM F1506 for Arc Flash
  • Complies with OSHA 1910.269
  • Compliant to NFPA 70E for Arc Flash
  • Compliant to CSA Z462 for Arc Flash (Canada)

Product Specifications

    • COLORDenim
    • BRANDNational Safety Apparel®
    • DESCRIPTIONPerformance 5 Pocket Jean
    • MANUFACTURERS PART NUMBERDF2-CM-618-JN-DN-48X34
    • MATERIAL(S)High Performance Denim
    • PACKAGE QUANTITY1
    • SIZE48 x 34
    • STYLEFR Jeans & Pants
    • SERIESDRIFIRE®
    • ARC RATING15 cal/cm2
    • CLOSURE TYPEZipper & Button
    • HAZARD RISK CATEGORY (HRC)2
    • GENDERMen's
    • APPROVALS OR CERTIFICATIONSASTM F1506, OSHA 1910.269, NFPA 70E, CSA Z462
    • FABRIC WEIGHT 14.75 oz.
    • FLAME-RETARDANT MATERIALYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!