discount codeFree shipping over 300

Applied at checkout

National Safety Apparel® Replacable Leather Belt 48, Brown, X01VT01048

National Safety Apparel® Replacable Leather Belt 48, Brown, X01VT01048

Item #: WBB2307897

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$20.00 up to 29% OFF

Price: $14.24

Quantity

Customers Also Viewed

National Safety Apparel® Replacable Leather Belt 48, Brown, X01VT01048

Features:

  • Excellent cut and abrasion resistance
  • Eyelets at calf offer added protection and breathability
  • Hook & loop closure at legs
  • Snaps for included replaceable Thermobest™ patch

Product Specifications

  • COLORBrown
  • BRANDNational Safety Apparel®
  • DESCRIPTIONReplacable Leather Belt
  • MANUFACTURERS PART NUMBERX01VT01048
  • MATERIAL(S)Oak tan leather
  • PACKAGE QUANTITY1
  • SIZE48
  • STYLECut Protection
  • SERIESNSA
  • GENDERUnisex
  • FLAME-RETARDANT MATERIALYes
  • CLOSURE TYPEBuckles
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
National Safety Apparel® Replacable Leather Belt 48, Brown, X01VT01048

National Safety Apparel® Replacable Leather Belt 48, Brown, X01VT01048

Item #: WBB2307897

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top