Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Stanco Cotton/Nylon Flame Resistant Deluxe Pants, US9513TN-38x32

Rollover image to zoom in

Click image to enlarge

See all 8 items in product family

Stanco Cotton/Nylon Flame Resistant Deluxe Pants, US9513TN-38x32

Item #: WBB2248062

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 52.95
Product Information
Customer Review
Product Q&A
Accessories
Stanco Cotton/Nylon Flame Resistant Deluxe Pants, US9513TN-38x32

Deluxe Pant, 9 oz., Welted Back Pockets, Swing Front Pockets, Zipper Closure, Tan Color - Also Available in Navy Blue

Product Specifications

    • COLORTan
    • BRANDStanco
    • DESCRIPTIONUltraSoft® Deluxe Work Pant
    • MANUFACTURERS PART NUMBERUS9513TN-38x32
    • MATERIAL(S)88% Cotton, 12% High Tenacity Nylon
    • PACKAGE QUANTITY1
    • SIZE38
    • TYPEPants
    • WEIGHT LBS3
    • HAZARD RISK CATEGORY (HRC)2
    • Base Model NumberUS9513TN
    • # OF OUTSIDE POCKETS4
    • ATPV RATING12.4
    • LENGTH32
    • # OF INSIDE POCKETS0
    • FABRIC WEIGHT 9 oz.
    • GENDERMen's
    • CLOSURE TYPE .Snap

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

What are the specifications of this item?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result