Take 15% off your entire order!

Offer applied at checkout

Stanco Cotton/Nylon Flame Resistant Deluxe Pants, US9513TN-42x32

Stanco Cotton/Nylon Flame Resistant Deluxe Pants, US9513TN-42x32

Item #: WBB2248059

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $64.95

Save $3.25 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Stanco Cotton/Nylon Flame Resistant Deluxe Pants, US9513TN-42x32

Deluxe Pant, 9 oz., Welted Back Pockets, Swing Front Pockets, Zipper Closure, Tan Color - Also Available in Navy Blue

Product Specifications

  • COLORTan
  • BRANDStanco
  • DESCRIPTIONUltraSoft® Deluxe Work Pant
  • MANUFACTURERS PART NUMBERUS9513TN-42x32
  • MATERIAL(S)88% Cotton, 12% High Tenacity Nylon
  • PACKAGE QUANTITY1
  • SIZE42
  • TYPEPants
  • WEIGHT LBS3
  • # OF INSIDE POCKETS0
  • ARC RATING12.4
  • # OF OUTSIDE POCKETS4
  • HAZARD RISK CATEGORY (HRC)2
  • CLOSURE TYPESnaps
  • GENDERMen's
  • LENGTH32
  • Base Model NumberUS9513TN
  • FABRIC WEIGHT 9 oz.
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Stanco Cotton/Nylon Flame Resistant Deluxe Pants, US9513TN-38x32

Item #: B2248062

Not Yet Rated

Usually ships in 3 to 6 days

$64.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Stanco Cotton/Nylon Flame Resistant Deluxe Pants, US9513TN-42x32

Stanco Cotton/Nylon Flame Resistant Deluxe Pants, US9513TN-42x32

Item #: WBB2248059

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant