Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
3-Piece Rainsuit, Anchor 4035/XL, PVC/Polyester, X-Large
See all 164 items in product family

3-Piece Rainsuit, Anchor 4035/XL, PVC/Polyester, X-Large

Item #: WBB309668

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $12.87 Save up to 9%
Qty Price
1 $17.00 ea.
2 $13.00 ea.
3+ $11.75 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
ANCHOR 35 MIL 3 PIECE RAIN SUIT PVC/POLYESTER
  • Jacket has a vented cape back, five-snap front closure with storm flap, two front pockets with flaps and a corduroy collar
  • Drawstring hood has four snaps and chin strap
  • Overalls have adjustable elastic suspenders with triangular D-ring buckles and studs, single snap fly
  • Includes: Overalls, Jacket w/Detachable Hood

This product arrives to most customers in 2-3 business days.

Product Specifications

    • COLORYellow
    • BRANDAnchor
    • DESCRIPTION3-Piece Rainsuit
    • MANUFACTURERS PART NUMBER9000-XL
    • MATERIAL(S)PVC/Polyester
    • PACKAGE QUANTITY1
    • SIZEXL
    • TYPE3-Piece Rainsuit
    • WEIGHT LBS3 lb
    • PROMOTIONEveryday Low Price
    • CLOSURE TYPESnaps w/Storm Flap
    • THICKNESS0.3500 mm

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

What are the specifications of this item?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result