Rainwear
Related Products
The Iron Eagle® exterior coated polyurethane on nylon jacket is lightweight and durable. Extremely comfortable and flexible, the Iron Eagle also has the durability to resist fats, oils, pine tars, gasoline, grease, and a variety of other chemicals. It is ideal for the toughest work conditions.Ideal Applications: Food Processing, Sanitation, Meat Packing, Forestry, Agriculture and Petrochemical. Chemical Resistance: Good in most hydrocarbon oils, organic acids, salts, alkalies and in some organic solvents. Not recommended in ketones, alcohols and certain solvents. Features: Polyurethane on ...
GSS Safety 6501 Rain Coat, Class 3, Lime/Black, L/XL 300D Rip Stop Polyester Oxford Fabric with PU Coating, All seams are sealed. Teflon Shield+ Fabric Protector: Repels Water, Oil and Stains. Segment Heat Press Reflective Tape with Black Trim. Additional reflective piping on collar, hood, sleeves. Zipper front with storm flap and removable hood. Ventilation at front and back to provide breathability and reduce heat. Hidden D-Ring at back. Zippered cargo pockets on each chest. Two-way slash side pockets at bottom. Hidden ID Tag behind mic tabs, utility pen/pencil pockets on sleeve.
Lightweight and practical the Classic Iona™ Rain Jacket offers waterproof protection and increased visibility. Features include pack-away hood, adjustable drawcord hem, large storage pockets and vented back yoke and eyelets for ventilation. Lightweight, waterproof fabric with taped seams prevents water penetration Increased breathability with a vented back yoke Inner elasticated cuff Reflective tape for increased visibility Features: Extremely water resistant PFAS free Texpel™ Splash Eco fabric finish, water beads away from fabric surface 2 Lower pockets Front zip opening for ...
The PW3 Hi-Vis Extreme Rain Jacket is a highly waterproof and breathable jacket. Made from a durable 300D stretch oxford PU coated, stain resistant fabric, this jacket includes many outstanding features such as detachable ergonomically shaped hood, multiple pockets for secure storage, Waterproof front and underarm pit zippers for enhanced breathability. Its contemporary design and modern sporty fit combines style with performance. Waterproof and breathable with sealed seams to prevent water penetration Premium stain resistant finish repels oil, water and grime Internal pockets for safe ...
The Iron Eagle® exterior coated polyurethane on nylon jacket is lightweight and durable. Extremely comfortable and flexible, the Iron Eagle also has the durability to resist fats, oils, pine tars, gasoline, grease, and a variety of other chemicals. It is ideal for the toughest work conditions.Ideal Applications: Food Processing, Sanitation, Meat Packing, Forestry, Agriculture and Petrochemical. Chemical Resistance: Good in most hydrocarbon oils, organic acids, salts, alkalies and in some organic solvents. Not recommended in ketones, alcohols and certain solvents. Features: Polyurethane on ...