Take 15% off your entire order!

Offer applied at checkout

HYDROlite™ Flame Resistant Hi-Vis Bib Overalls, Class E, Yellow/Black, 3XL

HYDROlite™ Flame Resistant Hi-Vis Bib Overalls, Class E, Yellow/Black, 3XL

Item #: WBB2306085

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$797.50 up to 19% OFF

Price: $644.00

$107.33 / month suggested monthly payments with 6 mo. special financing on the purchase of $644.00 or save 5% on purchase.

Quantity

Customers Also Viewed

HYDROlite™ Flame Resistant Hi-Vis Bib Overalls, Class E, Yellow/Black, 3XL

Standards:

  • Compliant to ASTM F1891 for Arc Flash
  • Compliant to ASTM F2733 for Flash Fire
  • Compliant to NFPA 70E for Arc Flash
  • Meets ANSI/ISEA 107 Class E

Product Specifications

  • COLORYellow/Black
  • BRANDNational Safety Apparel®
  • DESCRIPTIONFR Hi-Vis Bib Overalls
  • MANUFACTURERS PART NUMBERHYDROBIB-YB-3X
  • MATERIAL(S)GORE-TEX® PYRAD®
  • PACKAGE QUANTITY1
  • SIZE3XL
  • TYPEBib Overalls
  • SERIESHYDROlite™
  • ARC RATING31 cal/cm2
  • CLOSURE TYPEZipper
  • HAZARD RISK CATEGORY (HRC)3
  • GENDERUnisex
  • WATERPROOFYes
  • CLASSANSI Class E
  • APPROVALS OR CERTIFICATIONSASTM F1891, ASTM F2733, NFPA 70E, ANSI/ISEA 107
  • FABRIC WEIGHT 8.3 oz.
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

HYDROlite™ Flame Resistant Hi-Vis Bib Overalls, Class E, Yellow/Black, L

Item #: B2306095

Not Yet Rated

Usually ships in 5 to 8 days

$586.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
HYDROlite™ Flame Resistant Hi-Vis Bib Overalls, Class E, Yellow/Black, 3XL

HYDROlite™ Flame Resistant Hi-Vis Bib Overalls, Class E, Yellow/Black, 3XL

Item #: WBB2306085

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant