Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Tingley® J53129 Comfort-Brite® Jacket, Fluorescent Orange, 4XL

Rollover image to zoom in

Click image to enlarge

See all 278 items in product family

Tingley® J53129 Comfort-Brite® Jacket, Fluorescent Orange, 4XL

Item #: WBB1378685

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $65.52 Save up to 31%
Price: $ 44.95
Product Information
Customer Review
Product Q&A
Accessories
Tingley® J53129 Comfort-Brite® Jacket, Fluorescent Orange, 4XL

Comfort-Brite® - The ultimate general purpose rain suit. Highly visible, flame resistant, and loaded with special features. Comfort-Brite is lightweight, durable, and affordable. Ideal Applications: Utilities, Telecommunication, Construction, Transportation, DOT's, Municipalities, Waste Management and General Industry. Chemical Resistance: Many acids, oils, alcohols, salts, and alkalies.

Product Specifications

    • COLORFluorescent Orange
    • BRANDTingley®
    • DESCRIPTIONComfort-Brite® Jacket
    • MANUFACTURERS PART NUMBERJ53129.4X
    • MATERIAL(S)High Visibility PVC on Polyester
    • PACKAGE QUANTITY1
    • SIZE4XL
    • STYLEComfort-Brite®
    • THICKNESS MIL14
    • TYPERain Jacket
    • APPLICATIONUtilities, Telecommunication, Construction, Transportation, DOT's, Municipalitie
    • CHEMICAL RESISTANCEMany Acids, Oils, Alcohols, Salts, Alkalies

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

What are the specifications of this item?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result