Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Helly Hansen Nusfjord Bib Pant, Green, 2XL, 70508-490
See all 96 items in product family

Helly Hansen Nusfjord Bib Pant, Green, 2XL, 70508-490

Item #: WBB477157

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $90.00 Save up to 16%
Price: $ 75.95
Product Information
Customer Review
Product Q&A
Accessories
Nusfjord Bib Pant, Green - 2XL

Features

  • 100% Waterproof
  • PVC coated 80% Cotton / 20% Polyester - 600g Heavy weight
  • .50 mm
  • Extra durable
  • Oil-, chemical-, cold- and mildew resistant

Documents are in PDF format

Product Specifications

    • COLORGreen
    • BRANDHelly Hansen
    • DESCRIPTIONNusfjord Bib Pant
    • MANUFACTURERS PART NUMBER70508-490-2XL
    • MATERIAL(S)PVC/Cotton/Polyester
    • PACKAGE QUANTITY1
    • SIZE2XL
    • TYPERain Overalls

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

What are the specifications of this item?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result