Tingley® O22001 Iron Eagle® Plain Front Overall, Blue, Snap-Lock Buckles, 2XL
Iron Eagle® - Heavy protection, lightweight comfort. The Iron Eagle® exterior coated polyurethane on nylon suit is lightweight and durable. Extremely comfortable and flexible, the Iron Eagle also has the durability to resist fats, oils, pine tars, gasoline, grease, and a variety of other chemicals. It is ideal for the toughest work conditions. Ideal Applications: Food Processing, Meat Packing, Forestry, Agriculture, Petrochemical, and Nuclear Utilities. Chemical Resistance: Good in most hydrocarbon oils, organic acids, salts, alkalies and in some organic solvents. Not recommended in ketones, alcohols and certain solvents.
Tingley® O22001 Iron Eagle® Plain Front Overall, Blue, SnapLock Buckles, 2XL
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$42.95
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 2XL |
| Thickness | 10 mil |
| Inseam | 32" |
Product Details
| Type | Rain Overalls |
| Color | Blue |
| Style | Iron Eagle® |
| Outseam | 42-1/2 |
| Material | Exterior Coated Polyurethane on Nylon |
| Package Quantity | 1 |
| Description | Iron Eagle® Plain Front Overall |
| Manufacturers Part Number | O22001.2X |
| Chemical Resistance | Many Acids, Oils, Alcohols, Salts and Alkalies |
| Brand | Tingley |