Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Tingley® S66218 Storm-Champ® 2 Pc Suit, Forest Green, Attached Hood, Small

Rollover image to zoom in

Click image to enlarge

See all 164 items in product family

Tingley® S66218 Storm-Champ® 2 Pc Suit, Forest Green, Attached Hood, Small

Item #: WBB1378733

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $44.53 Save up to 28%
Price: $ 31.95
Product Information
Customer Review
Product Q&A
Accessories
Tingley® S66218 Storm-Champ® 2 Pc Suit, Forest Green, Attached Hood, SM

Storm-Champ® - Designed for 100% waterproof protection, our economy line of rainsuits is generously cut for ease of movement and comfort. With such features as electronically welded seams, attached hood, easy access cargo pockets, vented cape backs, snaps for adjustable fit, and heavy duty zippers, they are great for work or play. These imported suits are made to meet Tingley's high standard for quality. Ideal multipurpose suit.

Product Specifications

    • COLORForest Green
    • BRANDTingley®
    • MANUFACTURERS PART NUMBERS66218.SM
    • MATERIAL(S).20mm PVC on Nylon
    • PACKAGE QUANTITY1
    • SIZES
    • STYLEStorm-Champ®
    • THICKNESS MIL20
    • TYPE2-Piece Rainsuit
    • INSEAM28
    • FITS WAIST SIZE32-34
    • FITS CHEST SIZE36-38
    • JACKET LENGTH29
    • PANT TYPEPants
    • PROMOTIONEveryday Low Price
    • MATERIALSPVC
    • HOODAttached

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

What are the specifications of this item?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result