discount codeFree shipping over 300

Applied at checkout

CutGuard™ 23" Kevlar Armour Twill Sleeve, Knit Wrist & Thumbhole, Yellow, S02KX01LG

CutGuard™ 23" Kevlar Armour Twill Sleeve, Knit Wrist & Thumbhole, Yellow, S02KX01LG

Item #: WBB2307881

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$54.00 up to 24% OFF

Price: $41.28

Quantity

Popular item in this category

Customers Also Viewed

CutGuard™ 23" Kevlar Armour Twill Sleeve, Knit Wrist & Thumbhole, Yellow, S02KX01LG

Features:

  • Provides cut, puncture, & abrasion protection
  • Ideal for high-risk situations
  • Worn to elbow or middle of upper arm
  • Stretches for a comfortable fit
Standards:

  • ASTM F1790-97 Cut Grams: 1939
  • Meets ANSI/ISEA 105 Abrasion Level 2
  • Meets ANSI/ISEA 105 Cut Level 4
  • Meets ANSI/ISEA 105 Puncture Level 5

Product Specifications

  • LENGTH INCHES23
  • COLORYellow
  • BRANDNational Safety Apparel®
  • DESCRIPTIONKevlar Armour Twill Sleeve
  • MANUFACTURERS PART NUMBERS02KX01LG
  • MATERIAL(S)Kevlar® Armour
  • PACKAGE QUANTITY1
  • SIZEOne SIze
  • TYPESleeve With Thumbhole
  • ANSI ABRASION2
  • CUT LEVELA4
  • SERIESCutGuard™
  • ANSI PUNCTURE5
  • CUFF STYLEElastic
  • GENDERUnisex
  • FABRIC WEIGHT 8 oz.
  • APPROVALS OR CERTIFICATIONSASTM F1790-97, ANSI/ISEA 105, ANSI/ISEA 105, ANSI/ISEA 105
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
CutGuard™ 23" Kevlar Armour Twill Sleeve, Knit Wrist & Thumbhole, Yellow, S02KX01LG

CutGuard™ 23" Kevlar Armour Twill Sleeve, Knit Wrist & Thumbhole, Yellow, S02KX01LG

Item #: WBB2307881

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top