Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
CutGuard™ Kevlar Eyeleted Shoulder Sleeves, XL, Yellow, C32KV00XLL
See all 52 items in product family

CutGuard™ Kevlar Eyeleted Shoulder Sleeves, XL, Yellow, C32KV00XLL

Item #: WBB2307709

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $196.00 Save up to 27%
Price: $ 143.00
Product Information
Customer Review
Product Q&A
Accessories
CutGuard™ Kevlar Eyeleted Shoulder Sleeves, XL, Yellow, C32KV00XLL

Features:

  • Lightweight fabric offers the highest level cut and puncture resistance
  • Aluminum eyelets for increased cut protection and breathability
  • Fabric provides comfort with easy full range of motion
  • Snap Flame Resistantont closure
  • Snap closure at sleeves
  • Provides increased air flow
  • Featuring the newest cut fiber technology
  • Home laundry
Standards:

  • Tested according to ASTM F1790-97
  • Meets ANSI/ISEA 105 Abrasion Level 2
  • Meets ANSI/ISEA 105 Cut Level 2
  • Meets ANSI/ISEA 105 Puncture Level 5

Product Specifications

    • LENGTH INCHES--
    • COLORYellow
    • BRANDNational Safety Apparel®
    • DESCRIPTIONEyeleted Shoulder Sleeves
    • MANUFACTURERS PART NUMBERC32KV001XL
    • MATERIAL(S)Kevlar®
    • PACKAGE QUANTITY1
    • SIZEXL
    • TYPEShoulder Sleeves
    • ANSI ABRASION2
    • CUT LEVELA2
    • SERIESCutGuard™
    • ANSI PUNCTURE5
    • CUFF STYLEOpen With Snap Closure
    • GENDERUnisex
    • APPROVALS OR CERTIFICATIONSASTM F1790-97, ANSI/ISEA 105, ANSI/ISEA 105
    • FABRIC WEIGHT 8 oz.

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed