discount codeFree shipping over 300

Applied at checkout

CutGuard™ Kevlar Twill Wrist Cuff, S, Yellow, S04KV018X4

CutGuard™ Kevlar Twill Wrist Cuff, S, Yellow, S04KV018X4

Item #: WBB2307320

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$25.00 up to 25% OFF

Price: $18.69

Quantity

Customers Also Viewed

CutGuard™ Kevlar Twill Wrist Cuff, S, Yellow, S04KV018X4

Features:

  • Blue elastic on both ends
  • Stretches for a comfortable fit
  • Home laundry
Standards:

  • ASTM F1790-97 Cut Grams: 1940
  • Meets ANSI/ISEA 105 Abrasion Level 2
  • Meets ANSI/ISEA 105 Cut Level 4
  • Meets ANSI/ISEA 105 Puncture Level 5

Product Specifications

  • COLORYellow
  • BRANDNational Safety Apparel®
  • DESCRIPTIONKeval Twill Wrist Cuff, Thumbhole
  • MANUFACTURERS PART NUMBERS04KV018X4
  • MATERIAL(S)Kevlar® Twill
  • PACKAGE QUANTITY1
  • SIZES
  • STYLECut Protection
  • ANSI ABRASION2
  • CUT LEVELA4
  • SERIESCutGuard™
  • ANSI PUNCTURE5
  • CLOSURE TYPEHook & Loop
  • GENDERUnisex
  • FABRIC WEIGHT 8 oz.
  • APPROVALS OR CERTIFICATIONSASTM F1790-97, ANSI/ISEA 105, ANSI/ISEA 105, ANSI/ISEA 105
  • FLAME-RETARDANT MATERIALYes
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
CutGuard™ Kevlar Twill Wrist Cuff, S, Yellow, S04KV018X4

CutGuard™ Kevlar Twill Wrist Cuff, S, Yellow, S04KV018X4

Item #: WBB2307320

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top