Take 15% off your entire order!

Offer applied at checkout

+

Ergodyne® ProFlex® 7941 Hi-Vis Cut-Resistant Protective Arm Sleeve, 18", 144 Pair, LIme

Ergodyne® ProFlex® 7941 Hi-Vis Cut-Resistant Protective Arm Sleeve, 18", 144 Pair, LIme

Item #: WBB2396179

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$2,803.05 up to 4% OFF

Price: $2,704.00

$450.67 / month suggested monthly payments with 6 mo. special financing on the purchase of $2,704.00 or save 5% on purchase.

Quantity

The ProFlex® 7941 Hi-Vis Cut-Resistant Protective Arm Sleeve offers level 4 cut protection with a breathable, moisture-wicking material. This A4 cut-resistant Sleeve is an innovative, first-of-its-kind sleeve that provides protection from cuts and slashes while incorporating moisture-wicking fibers to keep workers cool.

Product Specifications

  • LENGTH INCHES18
  • COLORLime
  • BRANDErgodyne®
  • DESCRIPTIONCut-Resistant Protective Arm Sleeve
  • MANUFACTURERS PART NUMBER17947
  • MATERIAL(S)TenaLux™ Yarn
  • PACKAGE QUANTITY144 Pair
  • SIZE18"
  • TYPECut Sleeve
  • CUT LEVELANSI A4
  • APPROVALS OR CERTIFICATIONSANSI A4 Cut Protection, ANSI 105-2016 Level 1 Conductive Heat Resistant
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Ergodyne® ProFlex® 7941 Hi-Vis Cut-Resistant Protective Arm Sleeve, 22", 144 Pair, LIme

Item #: B2396178

Not Yet Rated

Usually ships in 2 to 5 days

$2,940.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Ergodyne® ProFlex® 7941 Hi-Vis Cut-Resistant Protective Arm Sleeve, 18", 144 Pair, LIme

Ergodyne® ProFlex® 7941 Hi-Vis Cut-Resistant Protective Arm Sleeve, 18", 144 Pair, LIme

Item #: WBB2396179

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Ergodyne® ProFlex® 7941 Hi-Vis Cut-Resistant Protective Arm Sleeve, 18", 144 Pair, LIme
    Ergodyne® ProFlex® 7941 Hi-Vis Cut-Resistant Protective Arm Sleeve, 18", 144 Pair, LIme
    Ergodyne® ProFlex® 7941 Hi-Vis Cut-Resistant Protective Arm Sleeve, 18", 144 Pair, LIme
    Ergodyne® ProFlex® 7941 Hi-Vis Cut-Resistant Protective Arm Sleeve, 18", 144 Pair, LIme
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant