Take 15% off your entire order!

Offer applied at checkout

Stanco Flame Resistant 18" Cotton Sleeves, FR18ECEC

Stanco Flame Resistant 18" Cotton Sleeves, FR18ECEC

Item #: WBB2247920

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $7.50

Save $0.38 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Stanco Flame Resistant 18" Cotton Sleeves, FR18ECEC

18" Sleeve, Blue Gray Elastic Cuff on Both Ends. The green color is actually called 'visual green'. This color derived so the steel mill employees could see each other better on the floor. Later, this fabric became very popular for welders as well. It is cost effective and does a good job for protecting from sparks.

Product Specifications

  • LENGTH INCHES18
  • COLORGreen
  • BRANDStanco
  • DESCRIPTIONFlame Resistant Sleeve, Elastic Cuff
  • MANUFACTURERS PART NUMBERFR18ECEC
  • MATERIAL(S)Cotton
  • PACKAGE QUANTITY1
  • SIZEOne Size
  • TYPESleeve
  • WEIGHT LBS1
  • CUT LEVEL--
  • WATERPROOFNo
  • FABRIC WEIGHT 9 oz.
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Stanco Flame Resistant 23" Cotton Sleeves, FR23ECEC

Item #: B2247919

Not Yet Rated

Usually ships in 3 to 6 days

$8.90

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Stanco Flame Resistant 18" Cotton Sleeves, FR18ECEC

Stanco Flame Resistant 18" Cotton Sleeves, FR18ECEC

Item #: WBB2247920

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant