discount codeFree shipping over 300

Applied at checkout

CutGuard™ White Polyester Mesh 7" Wristlet, M, White, S01MZ7XMD

CutGuard™ White Polyester Mesh 7" Wristlet, M, White, S01MZ7XMD

Item #: WBB2307378

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$13.00 up to 24% OFF

Price: $9.92

Quantity

Popular item in this category

CutGuard™ White Polyester Mesh 9" Wristlet, M, White, S01MZ9XMD

Usually ships in 5 to 8 days

Not Yet Rated

$10.69

Customers Also Viewed

CutGuard™ White Polyester Mesh 7" Wristlet, M, White, S01MZ7XMD

Features:

  • Provides cut, puncture, & abrasion protection
  • Mesh provides added comfort
  • Hook & loop closure
  • An economical option for cut protection
Standards:

  • ASTM F1790-97 Cut Grams: 1880
  • Meets ANSI/ISEA 105 Abrasion Level 2
  • Meets ANSI/ISEA 105 Cut Level 4
  • Meets ANSI/ISEA 105 Puncture Level 3

Product Specifications

  • COLORWhite
  • BRANDNational Safety Apparel®
  • DESCRIPTIONMesh Wristlet
  • MANUFACTURERS PART NUMBERS01MZ7XMD
  • MATERIAL(S)Double Layer Polyester Mesh
  • PACKAGE QUANTITY1
  • SIZEM
  • STYLECut Protection
  • ANSI ABRASION2
  • CUT LEVELA4
  • SERIESCutGuard™
  • ANSI PUNCTURE3
  • CLOSURE TYPEHook & Loop
  • GENDERUnisex
  • FABRIC WEIGHT 11 oz.
  • APPROVALS OR CERTIFICATIONSASTM F1790-97, ANSI/ISEA 105, ANSI/ISEA 105, ANSI/ISEA 105
  • FLAME-RETARDANT MATERIALYes
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
CutGuard™ White Polyester Mesh 7" Wristlet, M, White, S01MZ7XMD

CutGuard™ White Polyester Mesh 7" Wristlet, M, White, S01MZ7XMD

Item #: WBB2307378

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top